Shop All Leather Palm Gloves
Bdg
Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L
Mfr # 20-9-366-L
Zoro # G201249021
product price: $25.19
/pr
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Thumb Style Keystone
- Glove Liner Material Thinsulate(TM)
- Glove Materials Deerskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-366-L
- Zoro # G201249021
- UPC # 063344117025
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Oil, 1 Gallon, Usda Approved (HP-268-1)
- SALISBURY Electrical Gloves, Size 8, 14 In. L, PR (E114RB/8)
- CAROLINA SHOE Size 10-1/2D Men's Logger Boot Steel Work Boot, Black (CA9823)
- BRADY Ultra Reflective Numbers, 6, 6 In. H, PK10 (3020-6)
- BDG Fitter Glove Grain Cowhide Unlined, Size X3L (40-1-281ECU-X3L)
- BDG Fitter Glove Grain Cowhide Unlined, Size X2L (40-1-281ECU-X2L)
- BDG Fitter Glove Grain Cowhide Lined Thinsulate C100 Hi-Viz Org, Shrink Wrapped, Size XL (40-9-2875-X-LK)
- BDG Synthetic Leather Mechanics Glove, XL, PR (20-1-11940-XL-K)
- BDG VF, Leather Glves, Safety, L, 55LC56, PR (30-1-1003-K)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD8)
- Bdg Leather Palm Gloves