Shop All Leather Driver's Gloves
Bdg
Grain Deerskin Driver Ladies Tan, Shrink Wrapped, Size S
Mfr # 20-1-365-S-K
Zoro # G301843778
product price: $15.15
/pr
Sold in multiples of 12 for $181.80
$181.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Deerskin
- Thumb Style Keystone
- Glove Back Material Deerskin
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-365-S-K
- Zoro # G301843778
- UPC # 063344438298
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Item | Leather Gloves |
Material | Deerskin |
Thumb Style | Keystone |
Glove Back Material | Deerskin |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Deerskin |
Leather Palm Process | Grain |
Series | 20-1-365 |
Finger Coverage | Full Finger |
Hand Protection Style | Glove |
Glove Materials | Deerskin |
Cuff Style | Shirred Slip-On |
Leather Glove Style | Drivers |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- PROFLEX BY ERGODYNE Wrist Support, Left, S, Black (4000)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size S (20-1-1610-S-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size L (20-1-1600-L-K)
- BDG Grain Pearl Goatskin Driver, Size L (20-1-1610-L)
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- BDG Grain Deerskin Driver Tan, Size M (20-1-366-M)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size L (20-9-1610-L-K)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136L)
- Bdg Gloves & Hand Protection