Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Utility Glove Gauntlet, Shrink Wrapped, Size L
Mfr # 60-1-1274-1-1K
Zoro # G901843772
product price: $8.85
/pr
Sold in multiples of 12 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide, Kevlar
- Thumb Style Straight
- Glove Back Material Cowhide
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1274-1-1K
- Zoro # G901843772
- UPC # 063344382300
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Cuff Length | 5 in |
Details
Item | Leather Gloves |
Material | Cowhide, Kevlar |
Thumb Style | Straight |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Cowhide |
Leather Palm Process | Grain |
Stitching Material | Kevlar(R) |
Cuff Style | Gauntlet |
Series | 60-1-1274 |
Leather Glove Style | Drivers |
Hand Protection Style | Glove |
Glove Materials | Cowhide, Kevlar |
Finger Coverage | Full Finger |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Stitching Type | High Strength |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Thumb Style Straight, Cuff Style Gauntlet, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, XS, Polyester (8144XS)
- GVS-RPB RPB Safety Nova 3 Inner Lens, Pack of 10 (NV3-722-T)
- HAWS Filter Cartridge (9070C)
- WEARWELL Interlocking Drainage Mat Kit, PVC, 30 in Long x 27 in Wide, 5/8 in Thick (546)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size S (20-1-1610-S-K)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size L (20-1-288-L)
- BDG Grain Cowhide Driver Straight Thumb, Size S (20-1-1571-9)
- BDG Grain Deerskin Driver Tan, Size M (20-1-366-M)
- BDG Specialty Driver Gloves, Goatskin, M, PR (20-1-10696-M)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size S (20-1-1600-S)
- PIP Goatskin Drivers, Keystone Thumb, PK12 (71-3601/L)
- Bdg Leather Driver's Gloves