Shop All Leather Palm Gloves
Bdg
Grain Cowhide Utility Glove Gauntlet Hi-Viz Fingertips, Size L
Mfr # 60-1-1275-L
Zoro # G9693325
product price: $16.49
/pr
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Gray/Tan
- Thumb Style Wing
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1275-L
- Zoro # G9693325
- UPC # 063344350460
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 13-1/4" |
Glove Length Style | Standard |
Size- Alpha | L |
Cuff Length | 5 1/2 in |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 13 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 1 in x 60 ft, 41 mil Thickness, Rubber (GRAN13538)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (3BA54)
- CONDOR Absorbent Boom, Gray, 32 gal., PK4 (35ZR51)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, 2XL, PR (0265-2X)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-273)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- BDG VF, Leather Gloves, Univ, 55LC77, PR (40-1-1511PP-K)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size XL (30-9-473TFL-XL)
- PIP Split Leather Palm, Gry/Red, S, PK12 (85-7512J/S)
- Bdg Leather Palm Gloves