Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Snapback Roper, Size XL
Mfr # 20-1-981-12
Zoro # G9693885
product price: $9.75
/pr
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-981-12
- Zoro # G9693885
- UPC # 063344251323
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length | 10-1/4" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Cinch, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- NMC Fire Extinguisher Sign (VS42W)
- BRADY Label, 3/4inHx4-1/2inW, Polyester, PK25 (LID-3)
- BDG Grain Cowhide Snapback Roper, Size X2L (20-1-981-13)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size XL (20-1-1600-XL-K)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size L (20-1-1600-L)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Size L (20-9-5000-L)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- Bdg Leather Driver's Gloves