Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Snapback Roper, Shrink Wrapped, Size XS
Mfr # 20-1-981-8-K
Zoro # G401843739
product price: $8.39
/pr
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Thumb Style Keystone
- Glove Back Material Cowhide
- Glove Liner Material Unlined
- Glove Cut Clute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-981-8-K
- Zoro # G401843739
- UPC # 063344378389
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XS |
Details
Item | Cowhide Snapback Roper |
Material | Cowhide |
Thumb Style | Keystone |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Clute |
Palm Material | Cowhide |
Leather Palm Process | Grain |
Glove Materials | Cowhide |
Finger Coverage | Full Finger |
Leather Glove Style | Drivers |
Series | 20-1-981 |
Hand Protection Style | Glove |
Cuff Style | Spandex |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Spandex, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE 6468 L Black Duck Canvas Work Jacket (6468)
- WATSON GLOVES Lined Winter Convict The Breakdown - Large PR (91051-L)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-P-1014-L-10478)
- SMITH & WESSON Safety Glasses, Amber Scratch-Resistant (21299)
- BDG Goatskin Driver w/ Cut Resistant Liner, Shrink Wrapped, Size X2L (20-9-1871-X2L-K)
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size L (20-9-1571-7-11)
- BDG Goatskin Driver w/ Cut Resistant Liner, Shrink Wrapped, Size X3L (20-9-1871-X3L-K)
- BDG VF, Leather Gloves, XL/10, 55LA96, PR (20-1-148-XL-K)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size L (20-1-1582-L)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (2ELH1)
- Bdg Leather Driver's Gloves