Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Snapback Roper HiViz Spandex Back Orange, Size XL
Mfr # 20-1-982-XL
Zoro # G9688915
original price:
$20.60
42% off
new price: $11.89
/pr
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide with Nylon Back
- Thumb Style Keystone
- Glove Cut Clute
- ANSI/ISEA Cut Level Not Tested
- Glove Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-982-XL
- Zoro # G9688915
- UPC # 063344296645
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Length | 10" |
Glove Size | XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Cinch, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1070-S (7))
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Hardboard, 10" dia. (ICU-10)
- 5.11 Tactical Boots, 8, R, Black, Plain, Womens, PR (12404)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1356XL)
- BDG Grain Cowhide Driver Straight Thumb, Size X2L (20-1-1571-13)
- BDG Grain Deerskin Driver Tan, Size XL (20-1-366-XL)
- BDG Grain Cowhide Snapback Roper, Size XL (20-1-981-12)
- BDG VF, Leather Gloves, XL/10, 55LA96, PR (20-1-148-XL-K)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- CONDOR VF, Leather Gloves, 2XL, 2MCZ5, PR (60NM50)
- Bdg Gloves & Hand Protection