Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Water Resistant Dry as a Bone, Size M
Mfr # 20-1-288-M
Zoro # G9692905
product price: $15.15
/pr
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-288-M
- Zoro # G9692905
- UPC # 063344110149
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length | 9-3/4" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 in. x 100 ft. L, Orange (50013-100)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 30 (ONV-270-26-PB)
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W (EDG 1 G EL M6)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Size L (20-9-5000-L)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- BDG VF, Leather Gloves, Cowhide, 61JZ82, PR (30-9-273-K)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size M (20-1-1582-M)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: M PR (2925 (M))
- Bdg Gloves & Hand Protection