Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Straight Thumb, Size X2L
Mfr # 20-1-1571-13
Zoro # G9695014
original price:
$13.12
20% off
new price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1571-13
- Zoro # G9695014
- UPC # 063344259831
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | X2L |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Black Big Horn Jacket size S (48026)
- SCIENTIFIC PLASTICS Limestone Chips, Bag, 50 lb. (32496)
- ALTA Knee Pads, Rubber Cap, Coyote, PR (50433.14)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- BDG Grain Cowhide Driver Straight Thumb, Size S (20-1-1571-9)
- BDG VF, Leather Gloves, XL/10, 55LA96, PR (20-1-148-XL-K)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size L (20-1-288-L)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size L (20-1-1600-L-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size L (20-1-1600-L)
- BDG Specialty Driver Gloves, Goatskin, M, PR (20-1-10696-M)
- Bdg Gloves & Hand Protection