Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Straight Thumb, Size S
Mfr # 20-1-1571-9
Zoro # G9695443
product price: $10.49
/pr
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1571-9
- Zoro # G9695443
- UPC # 063344250555
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length | 9" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 9 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size 2X, PR (6690)
- BDG Grain Cowhide Driver Straight Thumb, Size X2L (20-1-1571-13)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-9-5000-XL-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size L (20-1-1600-L)
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size M (20-1-1610-M-K)
- KINCO Kinco Grain Cowhide Driver Gloves (98-S)
- Bdg Leather Driver's Gloves