Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Straight Thumb, Size L
Mfr # 20-1-1571-11
Zoro # G9693090
product price: $11.19
/pr
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1571-11
- Zoro # G9693090
- UPC # 063344250531
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length | 9-1/4" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 9 1/4 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD INDUSTRIES Dunlop 97590 BootShoe Covers (97590-XL)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att H, L (200JHL)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size S (20-1-1610-S-K)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- BDG Grain Cowhide Driver Straight Thumb, Size X2L (20-1-1571-13)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size XL (20-1-1610-XL-K)
- BDG PR, Leather Gloves, 2XL/11 (20-1-148-X2L)
- MAGID RoadMaster B6544E Cow GrainSplit Driver wKeystone Thumb, XL, 12PK (B6544E-XL)
- Bdg Gloves & Hand Protection