Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Straight Thumb, Shrink Wrapped, Size M
Mfr # 20-1-1571-10-K
Zoro # G301844126
Sold in multiples of 12 for $75.48
$75.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Thumb Style Straight
- Glove Back Material Cowhide
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-1-1571-10-K
- Zoro # G301844126
- UPC # 063344373650
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Material | Cowhide |
Thumb Style | Straight |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Cowhide |
Leather Palm Process | Grain |
Finger Coverage | Full Finger |
Cuff Style | Shirred Slip-On |
Leather Glove Style | Drivers |
Glove Materials | Cowhide |
Hand Protection Style | Glove |
Series | 20-1-1571 |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, L, PR (4850L)
- MILLER ELECTRIC Welding Jacket, L, 30" L, Gray, Leather (273214)
- JACKSON SAFETY Bump Cap, 12 PK (20192)
- MONTOUR LINE Dark Green Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-DGN-500-BX)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size M (20-1-1600-M-K)
- BDG Grain Cowhide Driver Straight Thumb, Size S (20-1-1571-9)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size M (20-1-1600-M)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1650-X2L)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size L (20-1-1600-L-K)
- TILLMAN Xs Grain/Split Cow Drvrs Glv-Cd, PR (1414XS)
- Bdg Leather Driver's Gloves