Shop All Leather Palm Gloves
Bdg
Grain Cowhide Driver Straight Thumb Lined Fleece, Size M
Mfr # 20-9-1571-7-10
Zoro # G801245997
product price: $10.45
/pr
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige / Beige
- Thumb Style Straight
- Glove Liner Material Fleece
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1571-7-10
- Zoro # G801245997
- UPC # 063344251477
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 9 1/2 in |
Size- Alpha | M |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Glove Insulation Material Fleece, Cuff Style Shirred Slip-On, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8923)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705)
- SHELBY Firefighters Gloves, L, Blk/Slvr, PR (5200)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (546L-08-V)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size XS (20-9-1610-XS)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size XL (20-9-1650-XL)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1650-M)
- BDG Fitter Glove Grain Cowhide Unlined, Size X2L (40-1-281ECU-X2L)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-S)
- Bdg Gloves & Hand Protection