Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Split Back Straight Thumb, Size S
Mfr # 20-1-1592-9
Zoro # G501253445
product price: $9.59
/pr
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Palm Process Grain
- Thumb Style Straight
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1592-9
- Zoro # G501253445
- UPC # 063344250654
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Length | 10 1/2 in |
Glove Size | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, USS Double Matrix, Clear PC 7x16.75x.040, 12PK (494700)
- FIRE-DEX Particulate Blocking Fire Hood (HCJSTNBFHOS)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- CARHARTT Metal Keeper Belt, Brown, 56" L, 1-1/2" W (A000551120118)
- BDG Grain Cowhide Driver Split Back Straight Thumb, Size L (20-1-1592-11)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- BDG Grain Cowhide Driver Keystone Thumb, Size S (20-1-1581-9)
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size L (20-1-288-L)
- CONDOR Leather Drivers Gloves, Goatskin, L, PR (1VT47)
- Bdg Gloves & Hand Protection