Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Split Back Straight Thumb, Shrink Wrapped, Size S
Mfr # 20-1-1592-9-K
Zoro # G601844123
product price: $5.85
/pr
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Thumb Style Keystone
- Glove Cut Gunn
- Glove Back Material Cowhide
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1592-9-K
- Zoro # G601844123
- UPC # 063344377894
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Material | Cowhide |
Thumb Style | Keystone |
Glove Cut | Gunn |
Item | Leather Gloves |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Leather Palm Process | Grain |
Finger Coverage | Full Finger |
Hand Protection Style | Glove |
Glove Materials | Cowhide |
Leather Glove Style | Drivers |
Series | 20-1-1592 |
Cuff Style | Shirred Slip-On |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Glove Liner Material | Unlined |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size M (SV54B-2ZGM-M)
- ZORO SELECT Flagging Tape, White/Blu, 300ft x 1-3/16In (PDWB-200)
- CAIMAN Welding Gloves, TIG, XL/10, PR (1600-6)
- PROPPER Long Sleeve Polo, XL, Silver Tan (F53620A226XL)
- BDG Grain Deerskin Driver Ladies Tan, Size M (20-1-365-M)
- BDG Grain Cowhide Driver Straight Thumb, Size S (20-1-1571-9)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size M (20-9-1610-M-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size XL (20-1-5000-XL)
- BDG Grain Sheepskin Driver Gold, Size XL (20-1-340-XL)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- MCR SAFETY Lined Leather Driver Red Fleece, 2XL, PK12 (3150XXL)
- Bdg Gloves & Hand Protection