Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Rodeo King, Size XL
Mfr # 20-1-374-XL
Zoro # G9690245
original price:
$14.36
7% off
new price: $13.35
/pr
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-374-XL
- Zoro # G9690245
- UPC # 063344110194
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length | 10-1/2" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49 (485Y49)
- MUTUAL INDUSTRIES Polyethylene Underground Gas Line Detect, 3 inch Height, 9 in Width, Poly (17774-41-3000)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000B)
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1650-M)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size L (20-1-1610-L-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size XL (20-1-1600-XL-K)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XL, PR (3213XLCHVSP)
- Bdg Gloves & Hand Protection