Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Rodeo King, Shrink Wrapped, Size S
Mfr # 20-1-374-S-K
Zoro # G901843796
product price: $8.99
/pr
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Thumb Style Keystone
- Glove Back Material Cowhide
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-374-S-K
- Zoro # G901843796
- UPC # 063344378235
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Item | Leather Gloves |
Material | Cowhide |
Thumb Style | Keystone |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Cowhide |
Leather Palm Process | Grain |
Cuff Style | Shirred Slip-On |
Leather Glove Style | Drivers |
Series | 20-1-374 |
Hand Protection Style | Glove |
Glove Materials | Cowhide |
Finger Coverage | Full Finger |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (20GZ29)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 5655-I (5655-I)
- 5S SUPPLIES Stop Sign - Basic Floor Sign 20in Diameter Non Slip Floor Sign (FS-STOPBAS-20)
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size X2L (20-1-1605-X2L)
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 3XLarge (G8834XXXL)
- Bdg Gloves & Hand Protection