Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Ladies Rodeo Queen, Shrink Wrapped, Size X2S
Mfr # 20-1-376-7-K
Zoro # G901843826
product price: $7.85
/pr
Sold in multiples of 12 for $94.20
$94.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grain Cowhide
- Thumb Style Keystone
- Glove Back Material Cowhide
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-376-7-K
- Zoro # G901843826
- UPC # 063344378266
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | X2S |
Details
Item | Leather Gloves |
Material | Grain Cowhide |
Thumb Style | Keystone |
Glove Back Material | Cowhide |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Cowhide |
Leather Palm Process | Grain |
Finger Coverage | Full Finger |
Leather Glove Style | Drivers |
Glove Materials | Grain Cowhide |
Hand Protection Style | Glove |
Cuff Style | Shirred Slip-On |
Series | 20-1-376 |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Clear Vinyl, 3.5", Numeral, 3, DOT, PK50 (NUMBER3R)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size M (20-1-1600-M)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size M (20-1-1610-M-K)
- BDG VF, Leather Gloves, Cow, L, 55LC90, PR (40-1-2812EY5-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size XL (20-1-1600-XL)
- BDG VF, Leather Gloves, XL/10, 55LA96, PR (20-1-148-XL-K)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- Bdg Leather Driver's Gloves