Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Keystone Thumb, Size S
Mfr # 20-1-1581-9
Zoro # G9692205
original price:
$6.99
18% off
new price: $5.69
/pr
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1581-9
- Zoro # G9692205
- UPC # 063344250593
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Hoodoo FR, Inherent Flame Resistant Neck Gaiter (19350)
- SAFEWAZE Beam Walker Easy Slider 3.5in-14in (021-4068)
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-Y-FF)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 090)
- BDG Grain Sheepskin Driver Gold, Size L (20-1-340-L)
- BDG Grain Cowhide Driver Rodeo King, Size X2L (20-1-374-X2L)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- BDG Goatskin Driver w/ Cut Resistant Liner, Shrink Wrapped, Size X3L (20-9-1871-X3L-K)
- BDG Grain Goatskin Driver Back Hand Protection Lined Thinsulate, Size S (20-9-10695-S)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-165/L)
- Bdg Leather Driver's Gloves