Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Keystone Thumb, Size L
Mfr # 20-1-1581-11
Zoro # G9693440
original price:
$13.39
33% off
new price: $8.89
/pr
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1581-11
- Zoro # G9693440
- UPC # 063344250579
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length | 10" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Navy, S (4877DN RG S)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: L (DPG870L)
- SUPERIOR GLOVE Tenactiv Glv, Pu Palm, Sz 8, PR (S13TAGPU-8)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- BDG Grain Pearl Goatskin Driver, Size XL (20-1-1610-XL)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size L (20-1-1582-L)
- BDG Grain Cowhide Driver Straight Thumb, Size S (20-1-1571-9)
- BDG Grain Deerskin Driver Tan, Size XL (20-1-366-XL)
- BDG Grain Pearl Goatskin Driver, Size M (20-1-1610-M)
- TILLMAN Xs Grain/Split Cow Drvrs Glv-Cd, PR (1414XS)
- Bdg Leather Driver's Gloves