Shop All Leather Driver's Gloves
Bdg
Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size M
Mfr # 20-9-1581TFL-10
Zoro # G201249038
product price: $15.35
/pr
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige / Beige
- Leather Grade Premium
- Thumb Style Keystone
- Glove Materials Cowhide
- Glove Liner Material Unlined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1581TFL-10
- Zoro # G201249038
- UPC # 063344251514
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length | 9 3/4 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 4XL (8381)
- VERSA-GUARD Safety Anti-Fatigue Floor Mat (OM2-2424-B)
- BDG Fitter Glove Grain Cowhide Lined Pile, Size XL (40-9-173PL-XL)
- BDG Fitter Glove Grain Cowhide Unlined, Size X3L (40-1-281ECU-X3L)
- BDG Grain Cowhide Utility Glove 2 in Cuff, Size XL (60-1-1274-2-12)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size X2L (20-9-1581TFL-13)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size S (20-9-1571-7-9)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size 3XL, PR (MXGKGHV/XXX)
- Bdg Gloves & Hand Protection