Shop All Leather Palm Gloves
Bdg
Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size XL
Mfr # 20-9-1650-XL
Zoro # G001249061
original price:
$18.89
18% off
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Keystone
- Lining Material Unlined
- Insulated Yes
- Leather Palm Process Grain
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-9-1650-XL
- Zoro # G001249061
- UPC # 063344373025
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material C100 Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Garbage Can Sign With Symbol, Landscape (OS-NS-A-1014-L-12983)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70704)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0260-M)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 18 (SCVI-26T-PC)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size M (20-9-1571-7-10)
- BDG Leather Gloves, Elastic Cuff, L (40-1-1511-5)
- BDG Full Grain Combo w/5" Safety Cuff Lined Thinsulate C150, Size L (40-9-2515-L)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size L (30-1-W10EL-R)
- RADIANS RWG3103 Economy Shoulder Gray Split Cowhide Leather Glove, Glove Size: L (RWG3103L)
- Bdg Leather Palm Gloves