Shop All Leather Driver's Gloves
Bdg
Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size M
Mfr # 20-9-1650-M
Zoro # G901249048
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Leather Grade Premium
- Thumb Style Keystone
- Glove Materials Goatskin
- Glove Liner Material Thinsulate(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1650-M
- Zoro # G901249048
- UPC # 063344373001
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material C100 Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Soft, Black, 1 Straps, PR (V231)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 150)
- ACCUFORM SHADOW SHAPES TOOL SHADOW LABEL PVR100RD (PVR100RD)
- CAIMAN Flame-Resistant Apron, Cotton, Navy, 36" L (3002-1)
- BDG Water Repel Grain Cow Utility Mitt HiViz Gauntlet 1Finger, Size XL (50-1-1280-XL)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- BDG PR, Leather Gloves, Elastic Cuff, XL (40-1-1511KW)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size XL (20-9-1650-XL)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1610-M)
- BDG Leather Gloves, Elastic Cuff, L (40-1-1511-5)
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size XL, 12PK (GL1001WXL)
- Bdg Leather Driver's Gloves