Shop All Leather Driver's Gloves
Bdg
Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size XS
Mfr # 20-9-1650-XS-K
Zoro # G501843646
product price: $12.59
/pr
Sold in multiples of 12 for $151.08
$151.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Thumb Style Keystone
- Glove Back Material Goatskin
- Glove Cut Gunn
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1650-XS-K
- Zoro # G501843646
- UPC # 63344439677
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XS |
Details
Item | Leather Gloves |
Material | Goatskin |
Thumb Style | Keystone |
Glove Back Material | Goatskin |
Glove Cut | Gunn |
Palm Material | Goatskin |
Insulated | Yes |
Leather Palm Process | Grain |
Series | 20-9-1650 |
Finger Coverage | Full Finger |
Cuff Style | Shirred Slip-On |
Leather Glove Style | Drivers |
Glove Materials | Goatskin |
Hand Protection Style | Glove |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Insulated Yes, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (811)
- BULLARD Hood, Tychem QC(R) (20TICH)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTFN-11)
- SELLSTROM Ratchet Faceshield Assembly (S32050)
- BDG Leather Gloves, Glove Sizes S/7, PR, Color: Gold/Pearl (20-1-148-S)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size XL (20-1-1610-XL-K)
- BDG Grain Pearl Goatskin Driver, Size M (20-1-1610-M)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size L (20-9-1610-L-K)
- BDG Grain Cowhide Driver Keystone Thumb, Size S (20-1-1581-9)
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size M, PR (378GOBDTKM)
- Bdg Leather Driver's Gloves