Shop All Welding Gloves
Bdg
Gold Grain Brown Split Cowhide Cut Resistant Liner, Size S
Mfr # 60-1-1818KV-S
Zoro # G8663600
product price: $16.79
/pr
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Cuff Material Cowhide
- Application MIG
- Glove Coating Coverage Uncoated
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1818KV-S
- Zoro # G8663600
- UPC # 063344372684
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 5 in |
Glove Length | 14 1/2 in |
Description
Cut-Resistant Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Length 14 1/2 in, Thumb Style Wing, Glove Cut Clute, Glove Size S, Color Red, Cuff Material Cowhide, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, S, PK12 (35-C110/S)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- MUTUAL INDUSTRIES 6" X 50Yds Org/White Barricade Tape Astm1 (17795-1-6000)
- SPILFYTER Granular Clay Absorbent, 30 lb., Bag, Gray (888002)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size M (60-1-1818KV-M)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand, Size M (64-1-1525-10)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Left Hand, Size L (64-1-1145-11)
- BDG Welding Gloves, PR (60-1-1818KV-XS-K)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-666BF-7)
- BLUE DEMON LITTLE DEMONS MIG WELDING GLOVES, SIZE SMALL (BDWG-LITTLEDEMONS-MIG-S)
- Bdg Gloves & Hand Protection