Shop All Leather Driver's Gloves
Bdg
Goatskin Winter Lined Driver w/ Backhand Protection, Shrink Wrapped, Size XL
Mfr # 20-9-1870-XL-K
Zoro # G001708612
product price: $17.79
/pr
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Thumb Style Wing
- Standards ANSI/ISEA 138
- Series DENY
- Lining C100 Thinsulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1870-XL-K
- Zoro # G001708612
- UPC # 63344432258
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Goatskin Driver w/Backhand Protection |
Color | White/Black |
Thumb Style | Wing |
Standards | ANSI/ISEA 138 |
Series | DENY |
Lining | C100 Thinsulate |
Cuff Style | Slip-On |
Glove Materials | Goatskin |
Description
Grain goatskin palm & backhand; C100 ThinsulateTM insulation; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Wing thumb; Reinforced thumb saddle; Stitched with Kevlar®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1083-4X)
- 3M Traction Tape, Tan, 0.47"x36yd. (3M 5401 0.47 X 36YD)
- VIKING Open Road 150D Suit - Black (2900BK-M)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Closed For Cleaning Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-10672)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size M (20-1-1582-M)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size M (20-1-1600-M-K)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- BDG Grain Cowhide Snapback Roper, Size XL (20-1-981-12)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size L (20-1-1610-L-K)
- PYRAMEX Leather Driver, L, PR (GL3006CKBL)
- Bdg Leather Driver's Gloves