Shop All Leather Driver's Gloves
Bdg
Goatskin Winter Lined Driver w/ Backhand Protection, Shrink Wrapped, Size X3L
Mfr # 20-9-1870-X3L-K
Zoro # G301708671
product price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Thumb Style Wing
- Standards ANSI/ISEA 138
- Lining C100 Thinsulate
- Series DENY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1870-X3L-K
- Zoro # G301708671
- UPC # 63344432241
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | X3L |
Details
Item | Goatskin Driver w/Backhand Protection |
Color | White/Black |
Thumb Style | Wing |
Standards | ANSI/ISEA 138 |
Lining | C100 Thinsulate |
Series | DENY |
Cuff Style | Slip-On |
Glove Materials | Goatskin |
Description
Grain goatskin palm & backhand; C100 ThinsulateTM insulation; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Wing thumb; Reinforced thumb saddle; Stitched with Kevlar®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (VCB200-06)
- 3M DBI-SALA Adjustable Web Lanyard, 4 ft., 310 lb. Weight Capacity (1231012)
- BRADLEY Plastic Eyewash Handle Prepack (S45-123)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- BDG VF, Leather Gloves, Cow, L, 55LC90, PR (40-1-2812EY5-K)
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size XL (20-1-1600-XL-K)
- BDG Grain Pearl Goatskin Driver, Size XL (20-1-1610-XL)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size M (20-1-1605-M)
- BDG Grain Sheepskin Driver Gold, Size XL (20-1-340-XL)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-XL (GL3004CWXL)
- Bdg Gloves & Hand Protection