Shop All Leather Driver's Gloves
Bdg
Goatskin Winter Lined Driver w/ Backhand Protection, Shrink Wrapped, Size S
Mfr # 20-9-1870-S-K
Zoro # G401708649
product price: $17.79
/pr
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Thumb Style Wing
- Standards ANSI/ISEA 138
- Series DENY
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1870-S-K
- Zoro # G401708649
- UPC # 63344432227
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Details
Item | Goatskin Driver w/Backhand Protection |
Color | White/Black |
Thumb Style | Wing |
Standards | ANSI/ISEA 138 |
Series | DENY |
Cuff Style | Slip-On |
Lining | C100 Thinsulate |
Glove Materials | Goatskin |
Description
Grain goatskin palm & backhand; C100 ThinsulateTM insulation; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Wing thumb; Reinforced thumb saddle; Stitched with Kevlar®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- PEAKWORKS PeakPro Restraint Belts - Padded Lumbar Support (V8056015)
- BRADY Number Label, 8, PK10 (5100-8)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (482002)
- BDG Grain Deerskin Driver Tan, Size XL (20-1-366-XL)
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- BDG Goatskin Driver w/ Cut Resistant Liner, Shrink Wrapped, Size X2L (20-9-1871-X2L-K)
- BDG Grain Sheepskin Driver Gold, Size L (20-1-340-L)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- BDG Grain Pearl Goatskin Driver, Size XL (20-1-1610-XL)
- PIP Top Grain Cowhide Protector, Size 11, PR (148-4000/11)
- Bdg Leather Driver's Gloves