Shop All Leather Driver's Gloves
Bdg
Goatskin Winter Lined Driver w/ Backhand Protection, Shrink Wrapped, Size L
Mfr # 20-9-1870-L-K
Zoro # G301708862
product price: $20.99
/pr
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Thumb Style Wing
- Standards ANSI/ISEA 138
- Series DENY
- Lining C100 Thinsulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1870-L-K
- Zoro # G301708862
- UPC # 63344432203
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Goatskin Driver w/Backhand Protection |
Color | White/Black |
Thumb Style | Wing |
Standards | ANSI/ISEA 138 |
Series | DENY |
Lining | C100 Thinsulate |
Cuff Style | Slip-On |
Glove Materials | Goatskin |
Description
Grain goatskin palm & backhand; C100 ThinsulateTM insulation; TPR backhand impact protection; Slip-on cuff; Shirred elastic wrist; Wing thumb; Reinforced thumb saddle; Stitched with Kevlar®
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Safety Sign, Eyewash (114-051)
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- BRADY SPRINKLER WATER Pipe Marker Style 4 Polyester White on Red 4 per Card, 5 PK (106165-PK)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gold/Pearl (20-1-148-L)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- BDG Goatskin Winter Lined Driver w/ Backhand Protection, Size M (20-9-1870-M)
- BDG Grain Cowhide Driver Rodeo King, Size XL (20-1-374-XL)
- BDG VF, Leather Gloves, Cowhide, 61JZ82, PR (30-9-273-K)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, XL, PK12 (3250XL)
- Bdg Gloves & Hand Protection