Shop All Cut-Resistant Gloves
Bdg
Goatskin Driver w/ Cut Resistant Liner, Size XL
Mfr # 20-9-1871-XL
Zoro # G501253179
product price: $37.45
/pr
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size XL ( 10 )
- Glove Coating Coverage Uncoated
- Color White / White
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1871-XL
- Zoro # G501253179
- UPC # 063344428220
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material C100 Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN3X000600)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQSW15A000)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X3L (20-9-1871-X3L)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X2L (20-9-1871-X2L)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size L (20-9-1871-L)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size L (9) (99-9-9791-9)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size M (8) (99-1-9675-8)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9780-6-K)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, 3XL, 1 PR (2066-XXXL (12))
- Bdg Cut-Resistant Gloves