Shop All Cut-Resistant Gloves
Bdg
Goatskin Driver w/ Cut Resistant Liner, Size X2L
Mfr # 20-9-1871-X2L
Zoro # G901251133
product price: $37.45
/pr
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A5
- Glove Coating Coverage Uncoated
- Color White / White
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1871-X2L
- Zoro # G901251133
- UPC # 063344428237
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | X2L |
Size | 2XL ( 11 ) |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material C100 Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Kneeling Mat, 14 x 21 In., Black (MAT5050)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, 2X-Large (EWIMP0612)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 12 ft. (10211488)
- WEARWELL 3 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size L (20-9-1871-L)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size L (9) (99-1-9631-9)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size XS (6) (99-1-9772-6-K)
- BDG Goatskin 5" Gauntlet Back Protection FR120Thins & Cut Line, Size XS (20-9-10699-XS)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 5"Gauntlet w/Impac, Size S (20-9-10755-S)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD15/8M)
- Bdg Cut-Resistant Gloves