Shop All Cut-Resistant Gloves
Bdg
Goatskin Driver w/ Cut Resistant Liner, Size L
Mfr # 20-9-1871-L
Zoro # G101253203
product price: $37.45
/pr
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size L ( 9 )
- Glove Coating Coverage Uncoated
- Color White / White
- ANSI/ISEA Abrasion Level Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1871-L
- Zoro # G101253203
- UPC # 063344428213
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 10 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material C100 Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Restricted Area Plastic - Bilingual - Maintenance Personnel Only (ESRA15RB)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-10001-02)
- MARKAL Quik Stik Plus Oily Surface Yellow (28881G)
- CONDOR Single Pole Breaker Lockout, 1-1/2 in. H (48KV12)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X2L (20-9-1871-X2L)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size X3L (20-9-1871-X3L)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size XL (20-9-10364-XL)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XS (6) (99-1-9626-6)
- BDG Seamless Knit Kevlar Cut Resistant Black Foam Nitrile Palm, Size M (8) (99-1-9720-8)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (92752S)
- Bdg Gloves & Hand Protection