Shop All Anti-Vibration Gloves
Bdg
Goatskin Driver w/ Backhand Protection, Size XL
Mfr # 20-1-1870-XL
Zoro # G801246048
product price: $28.35
/pr
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Standards ANSI/ISEA 138
- Insulated No
- Knuckle Padding Material TPR
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1870-XL
- Zoro # G801246048
- UPC # 063344426233
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 9 3/4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (2KTT2)
- MR. CHAIN Chain, Plastic, Red, 1 in x 100 ft (10005-100)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O3X)
- BDG Goatskin Driver w/ Backhand Protection, Size X2L (20-1-1870-X2L)
- BDG Goatskin 5" gauntlet w/ Backhand Protection, Size S (20-1-1875-S)
- BDG Goatskin Cut Resistant 3" gauntlet w/ Backhand Protection, Size XL (20-9-1883-XL)
- BDG Mechanics Gloves, Black/Gray, Slip-On, M (20-1-10008-M)
- BDG Mechanics Gloves, Black/Orange, Knit, S (20-1-10690-S)
- BDG PR, Leather Gloves, 2XL/11 (20-1-10015-X2L)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 3XL, PR (161-13)
- Bdg Gloves & Hand Protection