Shop All Cut-Resistant Gloves
Bdg
Goatskin Driver Cut Resistant Liner, Size X3L
Mfr # 20-1-1871-X3L
Zoro # G9758190
product price: $39.79
/pr
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White / White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1871-X3L
- Zoro # G9758190
- UPC # 063344428183
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | X3L |
Size | 3XL ( 12 ) |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474X92 (474X92)
- 3M PROTECTA Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red (1191386)
- CAROLINA SHOE Wrk Boots, Men, 13, EEE, Taibrlle(R), 8inH, PR (CA9028)
- 3M E-A-R Classic Disposable Ear Plugs, 29 dB, Yellow, 200 PK (3111101)
- BDG Goatskin Driver Cut Resistant Liner, Size X2L (20-1-1871-X2L)
- BDG Leather Gloves, Goatskin Palm (20-1-10698-X3L)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size L (20-9-1871-L)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Shrink Wrapped, Size S (7) (99-1-9770-7-K)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size S (7) (99-1-9780-7-K)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size M (8) (99-1-9790-8)
- MCR SAFETY Leather Gloves, White, XL, PK12 (36136KDPXL)
- Bdg Gloves & Hand Protection