Shop All Cut-Resistant Gloves
Bdg
Goatskin Driver Cut Resistant Liner, Size X2L
Mfr # 20-1-1871-X2L
Zoro # G9757999
product price: $39.59
/pr
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White/White
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1871-X2L
- Zoro # G9757999
- UPC # 063344428176
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | X2L |
Glove Length | 11 in |
Glove Length Style | Standard |
Size (Alpha) | 2XL |
Size (Numeric) | 11 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Weldlite Welding Jacket, 45", Green, M (1036-M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (VP9669L)
- MELLOW WALK SAFETY Size 7.5 Womens Engineer Boot Steel Work Boot (412109BLK075)
- NMC Caution Chemical Storage Area Sign, C126P (C126P)
- BDG Goatskin Driver Cut Resistant Liner, Size X3L (20-1-1871-X3L)
- BDG Leather Gloves, XL (20-1-10753-XL)
- BDG Leather Gloves, Goatskin Palm (20-1-10698-M)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow PU Foam Palm, Size XL (10) (99-1-9781-10)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size XL (20-1-5000-XL)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size M (8) (99-1-9790-8)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (4081-S (7))
- Bdg Gloves & Hand Protection