Shop All Anti-Vibration Gloves
Bdg
Goatskin 3" Gauntlet w/ Backhand Protection, Size X3L
Mfr # 20-1-1873-X3L
Zoro # G401245977
original price:
$35.43
46% off
new price: $18.85
/pr
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Standards ANSI/ISEA 138
- Insulated No
- Knuckle Padding Material TPR
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1873-X3L
- Zoro # G401245977
- UPC # 063344426318
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | X3L |
Size | 3XL ( 12 ) |
Glove Length | 11 in |
Cuff Length | 3 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level 2, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 138, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi-Vis Mesh Neck Shade, Reflective, Lime (8005)
- CARHARTT T-Shirt, Heather Gray, L (K87-HGY LRG REG)
- HAWS 1/2 Fr110Brt Anti Scald Valve (SP157A)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- BDG PR, Leather Gloves, XL/10 (20-1-10015-XL)
- BDG PR, Leather Gloves, 2XL/11 (20-1-10015-X2L)
- BDG Microfiber Performance Glove, Large, PR (20-1-10623-L)
- BDG Goatskin Driver w/ Backhand Protection, Size XL (20-1-1870-XL)
- BDG PR, Leather Gloves, L/9 (20-1-10015-L)
- BDG Goatskin 5" gauntlet w/ Backhand Protection, Size S (20-1-1875-S)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, S (TRX500-S)
- Bdg Gloves & Hand Protection