Shop All Welding Gloves
Bdg
Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size X2L
Mfr # 60-1-1722-X2L
Zoro # G1952162
product price: $15.15
/pr
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1722-X2L
- Zoro # G1952162
- UPC # 063344372981
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | X2L |
Cuff Length | 4.5 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size 2XL, Color Gray / Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, L, PR (3AT60)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire & Cable Labels, 1-1-2inW X 7'L, Blk-Wht, (M21-1500-427)
- GLOBAL INDUSTRIAL Crinkle Latex Coated Gloves, Polyester Knit, Black/Blue, X-Large (708348XL)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-35-L-18298)
- BDG Lined Split Cowhide Welder, PR, Universal(Slim Fit) PR (64-9-AG-7-W)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-666BF-7)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7-12)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size L (60-1-1810-L)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Right Hand, Size X2L (64-1-1526-X2L)
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, XL, PR (271891)
- Bdg Gloves & Hand Protection