Shop All Welding Gloves
Bdg
Gander TIG Welding Glove Grain White Goatskin, Size L
Mfr # 60-1-1720-L
Zoro # G1935557
product price: $16.79
/pr
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style 5 in Gauntlet
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-1-1720-L
- Zoro # G1935557
- UPC # 063344372912
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size L, Color Gray, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Overhead Crane Suspended Load, Landscape (OS-DS-P-1824-L-1782)
- DIXON Hot Water Washdown Spray Nozzle, BR, White (BWSG-W)
- 3M Anti-Slip Tape, Black, 1 in x 60 ft. (610)
- NMC Danger Laser Operating Sign (D570RB)
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Shrink Wrapped, Size M (60-1-1500-M-K)
- BDG Welding Gloves, L, Gauntlet (60-1-4020)
- BDG Welding Gloves, PR (60-1-1818KV-XS)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size S (60-9-1942-S)
- BDG Welding Glove TIG Grain Deerskin Back Hand Patch Right Hand, Size X2L (64-1-1526-X2L)
- BDG PR, Welding Gloves, L, Gauntlet, 5.5" Cuff L (60-9-7800)
- MILLER ELECTRIC Welding Gloves, Cowhide Palm, M, PR (251066)
- Bdg Gloves & Hand Protection