Shop All Welding Gloves
Bdg
Gander TIG Welder Grain White Goat w/ Backhand Patch & Padde, Size S
Mfr # 60-1-1940-S
Zoro # G1934820
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 60-1-1940-S
- Zoro # G1934820
- UPC # 063344372257
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Wing, Glove Size S, Color Brown / Gray, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BL)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- DIXON Air King 4 Lug FNPT End, 1-1/4" (AM18)
- BDG Gander TIG Welder Grain White Goat w/ Backhand Patch & Padde, Size X2L (60-1-1940-X2L)
- BDG PR, Welding Gloves, Universal (60-1-7803B)
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Size L (60-1-1500-L)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size L (60-9-1942-L)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size X2L (60-1-1722-X2L)
- BDG Split Cowhide Welder, L, PR (60-1-7803P-K)
- MCR SAFETY Red Ram Prem Grain Goatskin Migtig, PK12 (4840L)
- Bdg Gloves & Hand Protection