Shop All Welding Gloves
Bdg
Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS
Mfr # 60-9-1942-XS
Zoro # G1952506
product price: $26.25
/pr
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-9-1942-XS
- Zoro # G1952506
- UPC # 063344391869
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XS |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Size XS, Color Black / Brown / Gray, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 6 Men's Steel Rubber Boot, Black (21A577)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-6459)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size S (60-9-1942-S)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- BDG Welding Gloves, L, Gauntlet (60-1-4020)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- BDG Welding Glove TIG Grain White Goatskin Kevlar Sewn, Size L (60-1-1949-L)
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size X2L (60-1-1830-X2L)
- TILLMAN Gloves, PR (1332S)
- Bdg Gloves & Hand Protection