Bdg

Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL


product price: $26.25
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cuff Material Cowhide
  • Application MIG, TIG
  • Cuff Style Gauntlet
  • Glove Back Material Cowhide
  • Glove Leather Grade A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bdg
  • MFR # 60-9-1942-XL
  • Zoro # G1934489
  • UPC #
    063344372325
  • Country of Origin China
  • Category Welding Gloves

Dimensions

Glove Size XL
Cuff Length 5 in

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Size XL, Color Black / Brown / Gray, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.