Shop All Welding Gloves
Bdg
Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size S
Mfr # 60-9-1942-S
Zoro # G1935380
product price: $24.99
/pr
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Cuff Material Cowhide
- Glove Back Material Cowhide
- Application MIG, TIG
- Color Black / Brown / Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 60-9-1942-S
- Zoro # G1935380
- UPC # 063344372301
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Size S, Color Black / Brown / Gray, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Air Tube (4000-40)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, M, Blue, 250 Pack (XC-310-M)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH (WM5000-CAU-HDRE)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-04-L)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- BDG Split Cowhide Welder, PR (60-1-238-K)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size XL (60-1-1722-XL)
- BDG Welding Gloves, L, Gauntlet (60-1-4020)
- BDG Welding Glove TIG Grain White Goatskin Kevlar Sewn, Size L (60-1-1949-L)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0265-L)
- Bdg Gloves & Hand Protection