Shop All Welding Gloves
Bdg
Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size L
Mfr # 60-9-1942-L
Zoro # G1935198
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 60-9-1942-L
- Zoro # G1935198
- UPC # 063344372288
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Size L, Color Black / Brown / Gray, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 060)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, M, 1 Pair (8602000)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-518)
- TABBIES Medical Labels for Allergy Warnings, 1x3 (40562)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size S (60-9-1942-S)
- BDG VF, Welding Gloves, L, Gaunt, 56LE37, PR (60-1-4020-K)
- BDG Split Cowhide Welder, PR (60-1-238-K)
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size M (63-1-901-M)
- CAIMAN MIG Welding Gloves, Pigskin Palm, L, PR (1810-5)
- Bdg Welding Gloves