Shop All Welding Gloves
Bdg
Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size S
Mfr # 60-1-1810-S
Zoro # G1934881
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Cuff Material Cowhide
- Application MIG, TIG
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 60-1-1810-S
- Zoro # G1934881
- UPC # 063344372639
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | S |
Cuff Length | 5 in |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Size S, Color Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (2UUG1)
- AIR SYSTEMS INTL Sensor Lead (CO-91SL)
- CARHARTT WRKPNTS DUNGAREE 40 32 MDNGHT (B11-MDT 40 32)
- NMC Caution Slippery When Wet Sign, CGA14PB (CGA14PB)
- BDG PR, Welding Gloves, L, Gauntlet, 5.5" Cuff L (60-9-7800)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-666BF-7)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size M (60-1-1722-M)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size XL (60-1-1810-XL)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- BDG VF, Welding Gloves, L, Gaunt, 56LE37, PR (60-1-4020-K)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001)
- Bdg Welding Gloves