Shop All Leather Palm Gloves
Bdg
Full Grain Combo 5" Safety Cuff Palm Lined, Size XL
Mfr # 40-1-2510-XL
Zoro # G9690814
original price:
$8.25
15% off
new price: $6.99
/pr
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Pearl/Yellow
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-2510-XL
- Zoro # G9690814
- UPC # 063344346753
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 13-1/2" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 13 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove, Cotton , Lrg, 12 Pair (1331441)
- SIGNMISSION No Forklifts 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99836 (FD-2-R-16-99836)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray (30-1-1003)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn, Size XL (64-1-350-5-12)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size M (20-9-366-M)
- BDG Synthetic Leather Mechanics Glove, XL, PR (20-1-11940-XL-K)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1650-M)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- Bdg Gloves & Hand Protection