Shop All Leather Palm Gloves
Bdg
Full Grain Combo 2.75" Safety Cuff Palm Lined, Size M
Mfr # 40-1-2525-M
Zoro # G9693912
original price:
$19.79
52% off
new price: $9.49
/pr
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Pearl/Yellow
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-2525-M
- Zoro # G9693912
- UPC # 063344350392
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Delineator Post, 42 In. H (03-747OT)
- PIONEER Solid Vest, Navy, Small/Medium (V1021580U-S/M)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-750-595-OR-BK)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, M, 12PK (713SUCB/M)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn, Size XL (64-1-350-5-12)
- BDG VF, Leather Glves, Safety, L, 55LC56, PR (30-1-1003-K)
- BDG VF, Leather Gloves, Univ, 55LC61, PR (30-1-411PP-K)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size XS (20-9-1610-XS)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn Ruf Rigger, Size XL (64-1-1065C-12)
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- Bdg Leather Palm Gloves