Shop All Leather Palm Gloves
Bdg
Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L
Mfr # 40-1-2525-L
Zoro # G9689992
product price: $12.55
/pr
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Pearl/Yellow
- Thumb Style Wing
- Glove Liner Material Cotton Fleece
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-2525-L
- Zoro # G9689992
- UPC # 063344350408
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10-1/4" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- CONDOR Mechanics Impact Gloves, XL, Black, Polyester (488C52)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KKC3KV-04-L)
- KLEIN TOOLS Heavy Duty Gloves, Medium (60599)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size XL (20-9-1581TFL-12)
- BDG Grain Cowhide Utility Glove Gauntlet, Size L (60-1-1274-11)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz 3 in Cuff, Size XL (60-1-1283-XL)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size L (20-9-1571-7-11)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- Bdg Leather Palm Gloves