Shop All Leather Driver's Gloves
Bdg
Full Grain Combo 2.75" Safety Cuff Palm Lined, Shrink Wrapped, Size X2L
Mfr # 40-1-2525-X-2LK
Zoro # G401844064
product price: $7.19
/pr
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Leather Palm Process Grain
- Cuff Material Rubber
- Glove Cut Gunn
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-2525-X-2LK
- Zoro # G401844064
- UPC # 063344380955
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Details
Material | Leather |
Leather Palm Process | Grain |
Item | Leather Gloves |
Cuff Material | Rubber |
Glove Cut | Gunn |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Thumb Style | Wing |
Leather Glove Liner Type | Fleece Liner |
Knuckle Protection Material | Leather |
Glove Materials | Leather |
Cuff Style | Safety |
Series | 40-1-2525 |
Leather Glove Style | Drivers |
Glove Liner Material | Fleece |
Finger Coverage | Full Finger |
Hand Protection Style | Glove |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 9-1/2, M, Black, Composite, PR (A7223-M)
- RADIANS Safety Glasses, Clear AF Anti-Fog, Scratch-Resistant (SE1-11)
- ZORO SELECT Repaired Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (9WAU5)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-011)
- BDG Grain Cowhide Driver Keystone Thumb, Size S (20-1-1581-9)
- BDG Grain Cowhide Driver HiViz Spandex Back Orange, Size M (20-1-1582-M)
- BDG PR, Leather Gloves, 2XL/11 (20-1-148-X2L)
- BDG Grain Cowhide Driver Keystone Thumb, Size X2L (20-1-1581-13)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- WELLS LAMONT Leather Drivers Gloves, M, Goat Leather, PR (Y0769)
- Bdg Leather Driver's Gloves