Shop All Leather Palm Gloves
Bdg
Full Grain Combo 2.75" Safety Cuff Palm Lined, Shrink Wrapped, Size L
Mfr # 40-1-2525-L-K
Zoro # G601843997
product price: $7.19
/pr
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Glove Liner Material Fleece
- Glove Materials Fleece, Grain Cowhide, Rubber
- Cuff Style Elastic
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-2525-L-K
- Zoro # G601843997
- UPC # 063344380924
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | Leather Gloves |
Thumb Style | Wing |
Glove Liner Material | Fleece |
Glove Materials | Fleece, Grain Cowhide, Rubber |
Cuff Style | Elastic |
Glove Cut | Gunn |
Cuff Material | Rubber |
Leather Palm Process | Grain |
Palm Material | Cowhide |
Hand Protection Style | Glove |
Leather Glove Style | Work |
Series | 40-1-2525 |
Leather Glove Liner Type | Fleece Liner |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Finger Coverage | Full Finger |
Liner Style | Lined |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Work, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Elastic, Glove Liner Material Fleece, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-931)
- KIDDE Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM (366242)
- CONDOR No Smoking Sign, 10" H, 7 in W, English, 35FY53 (35FY53)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-375-430)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn Ruf Rigger, Size S (64-1-1065C-85)
- BDG Fitter Glove Grain Cowhide Lined Thinsulate C100 Hi-Viz Org, Shrink Wrapped, Size XL (40-9-2875-X-LK)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn, Size XL (64-1-350-5-12)
- BDG Leather Gloves, Cowhide Palm (40-9-173FT)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size L (30-1-W10EL-R)
- CONDOR Leather Gloves, Single Palm, XS, PR (2MDA4)
- Bdg Gloves & Hand Protection