Shop All Leather Palm Gloves
Bdg
Fitter Glove Split Cowhide Rubberized Cuff, Shrink Wrapped, Size XL
Mfr # 30-1-W10ELR-XL-K
Zoro # G401808707
Sold in multiples of 12 for $47.40
$47.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Yellow
- Thumb Style Ambidextrous
- Glove Liner Material Fleece
- Glove Materials Split Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 30-1-W10ELR-XL-K
- Zoro # G401808707
- UPC # 063344380467
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/4 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Cuff Length | 2 3/4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated No, Leather Coverage Style 3/4 Back, Glove Length 10 1/4 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Safety, Glove Liner Material Fleece, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Disposable Respirator Assembly, 5000 Series, OV/P95, Permanently Attached, Medium (52P71)
- BRONER Packable Breezer Hat (48-79-676-M-G)
- MCR SAFETY Prem Grade Pigskin Driver Stra, M, PK12 (3410M)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-310)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray (30-1-1003)
- BDG Leather Mitts, Cowhide Palm, L (50-9-803PL)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1650-X2L)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1650-L)
- BDG Water Repellent Grain Cowhide Utility Glove HiViz Gauntlet, Size XL (60-1-1280-XL)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- KLEIN TOOLS Leather All Purpose Gloves, X-Large (60609)
- Bdg Gloves & Hand Protection